1-1/4 in. 150# Stainless Steel Spiral Gasket with Graph
1-1/4 in. 150# Stainless Steel Spiral Gasket with Graph
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Diameter - Inside 1:
- 1-1/4 in
- Diameter - Outside:
- 1-1/4 in
- Fitting Type:
- Spiral Wound Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF Certified:
- No
- Type:
- SWG1504GSSIRH
- UL Listed:
- No