1 in. Gasket
1 in. Gasket
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Clean Bagged:
- No
- Diameter - Inside 1:
- 1 in
- Fitting Type:
- Gasket
- Material:
- Rubber, Plastic
- Material Type:
- PTFE
- NSF Certified:
- No
- Pressure Class:
- 150#
- UL Listed:
- No