• Cart

DESCRIPTION

Power Dynamics 150# 304 Stainless Steel Gasket

SWG1504IRG

Diameter:

10 in

SPECIFICATIONS

Diameter
3 in
Material
Graphite, Stainless Steel
Material Type
304
Maximum Pressure
150 psi

Starting at
$23.97
EACH
  • QUANTITY