3 in. 150 psi 304 Inner Ring Spiral Gasket with Graphite

You last purchased this on
 
Power Dynamics

3 in. 150 psi 304 Inner Ring Spiral Gasket with Graphite

This product requires certification to purchase.
Brand image
You last purchased this on
 
Power Dynamics

3 in. 150 psi 304 Inner Ring Spiral Gasket with Graphite

  • Fast #
  • Part #SWG1504IRGM
  • Item #1343669
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Diameter - Outside:
3 in
Fitting Type:
Spiral Wound Gasket
Material:
Stainless Steel, Mineral
Material Type:
304, Graphite
Pressure - Maximum:
150 psi
Pressure Class:
150#