4 in. 300 psi 304 Stainless Steel Long Radius Spiral Gasket with Graphite
4 in. 300 psi 304 Stainless Steel Long Radius Spiral Gasket with Graphite
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Diameter - Inside 1:
- 4 in
- Fitting Type:
- Spiral Wound Gasket
- Material:
- Graphite, Stainless Steel
- Material Type:
- 304
- Pressure - Maximum:
- 300 psi
- Type:
- SWG3004IRGP