• Cart

DESCRIPTION

Power Dynamics Gasket

PTG00004401

Diameter:

SPECIFICATIONS

Clean Bagged
No
Diameter
1 in
Material
Plastic, Rubber
Material Type
PTFE
NSF Certified
No
Pressure Class
150#
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY