1-5/8 x 1-5/8 in. x 20 ft. 12 Gauge Galvanized Slotted Strut

You last purchased this on
 
Power Strut

1-5/8 x 1-5/8 in. x 20 ft. 12 Gauge Galvanized Slotted Strut

This product requires certification to purchase.
Brand image
You last purchased this on
 
Power Strut

1-5/8 x 1-5/8 in. x 20 ft. 12 Gauge Galvanized Slotted Strut

  • Fast #
  • Part #PPS200EH20PG
  • Item #5166806
  • Manufacturer Part #PS 200 EH 20 PG
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Galvanized
FM Approved:
No
Gauge (metal):
12 ga
Length:
20 ft
Material:
Steel
Strut Type:
Slotted Channel
UL Listed:
No
Width:
1-5/8 in