Power Strut
2 in. IPS Galvanized Strut Clamp
Part #PPS1100K | Item #3302360 | Manufacturer Part #PS 1100 2
Call for Pricing
Fits Pipe Size:
How to get it:
Product Details
Documents
Specifications
Application: Pipe Clamp, Rigid Conduit, Strut
Coating: Galvanized
Fits Pipe Size: 2 in
Material: Galvanized
UL Listed: No
Work Load Limit: 800