4 in. Galvanized Steel Strut Pipe Clamp
PS 1100 Series 4 in. Galvanized Steel Strut Pipe Clamp
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Standard pipe clamp
Documents
Specifications
- ASTM:
- ASTM A-1011 Grade 33
- Coating:
- Galvanized
- Collection:
- PS 1100 Series
- Diameter - Outside:
- 4-1/2 in
- Fits Pipe Size:
- 4 in
- Gauge (metal):
- 11 ga
- Material:
- Steel
- Thickness:
- 3 in
- Work Load Limit:
- 1000 lb