1-5/8 in. Plastic End Cap

Power Utility Products

1-5/8 in. Plastic End Cap

  • Part #AS6153132RED
  • Item #7299948
  • Manufacturer Part #AS6153132RED
3.5 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 17ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';
Brand image
Power Utility Products

1-5/8 in. Plastic End Cap


$1.00
EACH

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details


Specifications

Color Finish Name:
Red
Fitting Size 1:
1-5/8 in
Fitting Sizes:
1-5/8 in
Material:
Plastic
NSF Certified:
No

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 5ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.'; Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';