3/4 in. Electrogalvanized Steel Beam Clamp

You last purchased this on
 
Power Utility Products

3/4 in. Electrogalvanized Steel Beam Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Power Utility Products

3/4 in. Electrogalvanized Steel Beam Clamp

  • Fast #
  • Part #AS2651T1EG
  • Item #7299949
  • Manufacturer Part #AS2651T1EG
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-576, ASTM A-36, ASTM A-575
Application:
Strut
Coating:
Electrogalvanized
Diameter:
1-5/8 in
FM Approved:
No
Fits Pipe Size:
3/4 in
Material:
Steel
Product Type:
Beam Clamp
Thickness:
0.25 in
UL Listed:
No
Work Load Limit:
1000 lb