M Size Thermal Insulated Glove in Orange

Part #P411400M  |  Item #6571995  |  Manufacturer Part #41-1400/M

$10.09 EACH
(Pricing is for M)

Glove Size:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Seamless construction for a comfortable fit
  • Acrylic gloves provide economical cold weather protection
  • Latex MicroFinish coating provides a superior grip in dry and wet conditions by reacting like tiny suction cups that attach themselves firmly to the material being handled
  • Knit wrist helps prevent dirt and debris from entering the glove
  • Hi-Vis coloring makes this product very easy to see
  • Excellent thermal insulation
  • Quickly evaporates moisture from the skin
  • Extra softness for non-chafing comfort
  • Launderable for extended life and to reduce replacement costs
  • Color coded hems for easy size identification

Documents

Specifications

Coating: Latex

Color Finish: [Orange, Brown]

Color Finish Category: Oranges

Disposable: No

Glove Size: M

Glove Type: [Utilities, Food Processing, Commercial Fishing, Construction, Outdoor Winter Activities, Recreation]

Material: [Acrylic, Latex]

Reusable: Yes

Thickness: 10 ga