ThermoGrip™ XL Size Acrylic Terry Liner and Microfinish Latex High-Visibility Gloves

Part #P411400XL  |  Item #4595982  |  Manufacturer Part #41-1400/XL

$10.09 per PAIR
(Pricing is for XL)

Glove Size:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Seamless construction for a comfortable fit
  • Acrylic gloves provide economical cold weather protection
  • Latex MicroFinish coating provides a superior grip in dry and wet conditions by reacting like tiny suction cups that attach themselves firmly to the material being handled
  • Knit wrist helps prevent dirt and debris from entering the glove
  • Hi-Vis coloring makes this product very easy to see
  • Excellent thermal insulation
  • Quickly evaporates moisture from the skin
  • Extra softness for non-chafing comfort
  • Launderable for extended life and to reduce replacement costs
  • Color coded hems for easy size identification

Documents

Specifications

Coating: Latex

Collection: ThermoGrip™

Color Finish: [Hi-Viz Orange, Brown]

Color Finish Category: Oranges

Disposable: No

Glove Size: XL

Glove Type: [Commercial Fishing, Construction, Food Processing, Outdoor Winter Activities]

Length: 10-4/5 in

Material: [Acrylic, Latex]

Reusable: Yes

Thickness: 10 ga