• Cart

DESCRIPTION

  • Full-flow fitting, no restriction

PowerPex™ Brass PEX Tee

S641XG

Fitting Sizes:

SPECIFICATIONS

ASTM Specifications
ASTM F-1807
Collection
PowerPex™
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
1/2 in
Fitting Sizes
1 in x 1 in x 1/2 in
Lead Law Compliant
Yes

Print

Starting at
$2.42
EACH
  • QUANTITY