1-5/16 in. Zamac Alloy Expansion Anchor
Hollow-Set Dropin™ 1-5/16 in. Zamac Alloy Expansion Anchor
Package Quantity Info:
EA: 1 IP: 50 CA: 300 PT: 16800-
Pick Up: 50 Available in Leesburg, VA
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Versatile setting options allows for hollow or solid base materials
- Unique expansion design allows for anchoring in thin-walled base materials
- Internally threaded anchor for easy bolt removability and service work
Documents
Specifications
- ANSI:
- ANSI B212.15
- ASTM:
- ASTM E-488, ASTM B-633, ASTM C-90, ASTM C-62
- Application:
- Anchoring, Suspending Conduit, Cable Tray, Strut, Pipe Support, Fastening, Fire Sprinkler, Suspended Lighting
- Coating:
- Zinc Plated
- Collection:
- Hollow-Set Dropin™
- Diameter:
- 3/8 in
- Fits Pipe Size:
- 3/8 in
- Length:
- 1-5/16 in
- Material:
- Carbon Steel, Alloy
- Material Type:
- ZAMAK
- Product Type:
- Expansion Anchor
- Rod Size (in):
- 3/8 in
- UL Listed:
- Yes