DESCRIPTION

Powers Fasteners 3-1/4 x 1/4 in. Carbon Steel Power Stud Anchor

P7404SD1PWR

Manufacturer Part #: 7404SD1-PWR

Length:

3-1/4 in

SPECIFICATIONS

Diameter
1/4 in
Length
3-1/4 in
Material
Carbon Steel
Thread Length
2.25
UL Listed
No

Print

DOCUMENTS