4 in. Hex Head Cap Screw and Bolt
4 in. Hex Head Cap Screw and Bolt
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Patented thread design offers toughened threads for tapping high strength concrete
- Low installation torque in concrete and masonry
- Designed for standard ANSI tolerance drill bits
- Fast installation with powered impact wrench, but can also be installed manually
- Can be installed closer to a free edge than traditional expansion anchors
- Fully removable and reinstallable in same hole (see www.DEWALT.com)
- Ratchet teeth on underside of hex washer head lock against the fixture
- Universal product for concrete and grouted/solid masonry
- One-piece, finished head design
- Diameter, length and identifying marking stamped on head of each anchor
Specifications
- Length:
- 4 in
- Product Type:
- Mechanical Anchor
- Size:
- 1/2 in x 4 in
- Thread Size:
- 1/2 in