Power-Stud+® SD1 1 x 9 in. Power Stud Anchor

Part #D7463SD1PWR  |  Item #5067866  |  Manufacturer Part #7463SD1-PWR

$1,074.25 per HUNDRED

Length:

9 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

Collection: Power-Stud+® SD1

Diameter: 1 in

Length: 9 in

Material: Carbon Steel

Thread Length: 4.5

UL Listed: No