Power-Stud®+ SD6 1/2 x 7 in. Zinc Plated 316 Stainless Steel Wedge Expansion Anchor

Part #P7626SD6PWR  |  Item #5068052  |  Manufacturer Part #7626SD6-PWR

$9.25 EACH

Length:

7 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Knurled mandrel design provides consistent performance in cracked concrete and helps prevent galling during service life
  • Nominal drill bit size is the same as the anchor diameter
  • Anchor can be installed through standard clearance fixture hole
  • Length ID code and identifying marking stamped on head of each anchor
  • Anchor design allows for follow-up expansion after setting under tensile loading
  • Corrosion resistant stainless steel anchor
  • Fully threaded, torque-controlled anchor is designed for consistent performance in cracked and uncracked concrete
  • Suitable base materials are normal-weight, sand-lightweight concrete, and grouted concrete masonry unit (CMU)

Specifications

ANSI Specifications: ANSI B212.15

ASTM Specifications: [ASTM C-90, ASTM E-488]

Application: [Beam, Column Anchorage, Cable Tray, Strut, Pipe Support, Fire Sprinkler]

Coating: Zinc Plated

Collection: Power-Stud®+ SD6

Diameter: 1/2 in

FM Approved: No

Fits Pipe Size: 1/2 in

Length: 7 in

Material: Stainless Steel

Material Type: 316

Rod Size In : 1/2 in

Thread Length: 5-1/4

Thread Size: 13 mm

UL Listed: No