Power-Stud®+ SD6 5/8 x 8-1/2 in. Zinc Plated 316 Stainless Steel Wedge Expansion Anchor

Part #D7638SD6PWR  |  Item #5068873  |  Manufacturer Part #7638SD6-PWR

$16.29 EACH

Length:

8-1/2 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Knurled mandrel design provides consistent performance in cracked concrete and helps prevent galling during service life
  • Nominal drill bit size is the same as the anchor diameter
  • Anchor can be installed through standard clearance fixture hole
  • Length ID code and identifying marking stamped on head of each anchor
  • Anchor design allows for follow-up expansion after setting under tensile loading
  • Corrosion resistant stainless steel anchor
  • Fully threaded, torque-controlled anchor is designed for consistent performance in cracked and uncracked concrete
  • Suitable base materials are normal-weight, sand-lightweight concrete, and grouted concrete masonry unit (CMU)

Specifications

ANSI Specifications: ANSI B212.15

ASTM Specifications: ASTM C-90, ASTM E-488

Application: Beam, Cable Tray, Column Anchorage, Fire Sprinkler, Pipe Support, Strut

Coating: Zinc Plated

Collection: Power-Stud®+ SD6

Diameter: 5/8 in

FM Approved: No

Fits Pipe Size: 5/8 in

Length: 8-1/2 in

Material: Stainless Steel

Material Type: 316

Rod Size In : 5/8 in

Thread Length: 6-1/2

Thread Size: 11 mm

UL Listed: No