Wedge-Bolt® + 1/2 x 6 in. Galvanized Carbon Steel Anchor

Part #P7750SDPWR  |  Item #5068338  |  Manufacturer Part #7750SD-PWR

$2.86 EACH
(Pricing is for 6 in)

Length:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Consistent performance in high and low strength concrete
  • Anchor can be installed through standard fixture holes
  • Diameter, length, and identifying marking stamped on head of each anchor
  • Can be installed with an impact wrench or conventional hand socket
  • Fast installation and immediate loading minimizes downtime
  • Finished hex head provides attractive appearance and minimizes tripping hazard
  • Can be installed closer to the edge than traditional expansion anchors
  • Ratchet teeth on underside of hex washer head lock against the fixture
  • Removable

Specifications

ASTM Specifications: [ASTM E-488, ASTM B-695 Class 55, ASTM C-62, ASTM C-60]

Application: [Fence, Interior, Maintenance, Racking, Railings, Retrofit, Shelving]

Bit Sizes: 1/2 in

Coating: Galvanized

Collection: Wedge-Bolt® +

Diameter: 1/2 in

Drive Type: Hex

FM Approved: No

Length: 6 in

Material: Carbon Steel

Product Type: Anchor

UL Listed: No