This product requires certification to purchase.

1/2 in. npt lead free brass hydroguard under the counter lavatory mixing valve chrome plated finish

Powers

HydroGuard LFG480/LFE480 1/2 in. npt lead free brass hydroguard under the counter lavatory mixing valve chrome plated finish

  • Fast #
  • Part #PLFG48001Q
  • Item #10347867
  • Manufacturer Part #6552070
3.1 out of 5 Customer Rating
Brand image
Powers

HydroGuard LFG480/LFE480 1/2 in. npt lead free brass hydroguard under the counter lavatory mixing valve chrome plated finish

  • Fast #
  • Part #PLFG48001Q
  • Item #10347867
  • Manufacturer Part #6552070
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Solid lead free brass construction enhances durability
  • Minimum flow is 0.25 gpm (1 lpm)
  • Meets the reduced Q test statistic criteria of 0.5 ppb for lead per Section 9.5.1.1 of NSF/ANSI/CAN 61
  • Temperature control to ASSE 1070, down to 0.25 gpm
  • Advanced thermal actuator improves performance
  • Adjustable temperature selection with locknut to prevent tampering
  • Integral checks with screens prevents cross flow
  • Factory temperature is set at 105 degrees F (40.6 degrees C)
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Male Threaded
End Connection 2
Male Threaded
End Connection 3
Male Threaded
End Connections
Male Threaded
Fitting Size 1
1/2 in
Flow Rate
2.5 gpm
Height
3-31/100 in
Length
2-1/2 in
Pressure - Maximum
125 psi
Valve Size
1/2 in
Weight
0.75 lb
Width
2-1/2 in
Characteristics & Features
Collection
HydroGuard LFG480/LFE480
Material
Lead Free Copper Silicon Alloy
Proposition 65
CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Valve Body Material
Lead Free Copper Silicon Alloy
Valve Type
Mixing Valve
Electrical & Operational Information
Maximum Temperature
180
Minimum Temperature
40
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Origin
Domestic
Recommended Valve Application
Water
Type
PLFG48001Q
UPC
686408020705