DESCRIPTION

  • Concealed
  • Includes lever handle

Powers Process Controls 3-Port IPS Concealed Diverter Valve

P141600B

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Bronze
Trim Only
Yes
Valve Size
1/2 in
Valve Type
Tub & Shower Diverter Valves
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS