1/2 x 1/2 in. Sweat Straight Concealed Checkstop

Part #P141187  |  Item #231472  |  Manufacturer Part #141 187

$80.04 EACH

Fitting Sizes:

1/2 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

End Connection 1: NPT

End Connections: NPT

FM Approved: No

Faucet Part Type: Repair Kit

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

ISO Specifications: ISO 9001:2000

Length: 2-1/2 in

NSF Certified: No

UL Listed: No

Valve Size: 1/2 in