DESCRIPTION

Powers Process Controls 2-3/4 in. Round Shower Arm Flange Zinc Chrome

PPF3R

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Length
2-3/4 in
Material
Zinc

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY