2 in. Bronze Control Valve

You last purchased this on
 
Powers

2 in. Bronze Control Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Powers

2 in. Bronze Control Valve

  • Fast #
  • Part #P595DS200HC08DN05
  • Item #4132561
  • Manufacturer Part #6504235
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Skirt guided plugs
  • Double seat style
  • Requires Certification

Specifications

End Connection 1:
Union Female
End Connection 2:
Union Female
End Connection 3:
Union Female
End Connections:
Union Female
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Material:
Bronze, Stainless Steel
Pressure - Maximum:
50 psi
Product Type:
Control Valve
Valve Body Style:
1 piece
Valve Size:
2 in
Valve Type:
Thermostat Mixing Valve