DESCRIPTION

Powers Process Controls 24 in. Hand Held Shower with Metal Hose & Slide Bar

P141827

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI A112.18.1M
Application
Commercial
CSA Certified
CSA B125
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Flow Rate
2.5 gpm
Height
24 in
Installation Type
Wall Mount
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS