DESCRIPTION

  • Double seat style
  • Skirt guided plugs
  • Teflon or EPT spring-loaded V-ring packing

Powers Process Controls 50 psi Bronze Double Seat Temperature Regulating Valve

P595DS200HC08DN05

Valve Size:

SPECIFICATIONS

End Connection 1
Female Union
Material
Bronze, Stainless Steel
Maximum Pressure
50 psi
Valve Body Style
1 piece
Valve Size
2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY