Checkstop Kit for Power Process Controls P902, P905, and P910 Series Valves

You last purchased this on
 
Powers

HydroGuard Checkstop Kit for Power Process Controls P902, P905, and P910 Series Valves

This product requires certification to purchase.
Brand image
You last purchased this on
 
Powers

HydroGuard Checkstop Kit for Power Process Controls P902, P905, and P910 Series Valves

  • Fast #
  • Part #POW900050
  • Item #4503705
  • Manufacturer Part #900 050
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Spring loaded poppet for tight shut off
  • Includes check stem and bonnet nut
  • Easy to replace
  • Silicone grease included
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Commercial, Residential, Industrial, Foodservice
BAA Compliant:
No
Brand Model Compatibility:
Series 900, e700, and PB410
Collection:
HydroGuard
Depth:
3-1/2 in
Faucet Part Type:
Repair Kit
Fits Model:
Series 900, e700, PB410
Hardware Included:
Yes
Height:
1/100 in
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.2 lb
Width:
4-1/2 in