DESCRIPTION

  • Adhesive gasket
  • Oval shape
  • Polished steel finish
  • Stainless steel trim plate

Powers Process Controls Dial Accessory Kit

P420335

Material:

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Steel
Color Finish Category
Stainless Steel
Material
Stainless Steel

Starting at
Call for Pricing
  • QUANTITY