HydroGuard® Metal Trim Plate in Polished Chrome

Part #P220051  |  Item #4610154  |  Manufacturer Part #220 051

$111.60 EACH

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Chrome plated
  • Round trim plate
  • Red and blue indicators
  • Adhesive gasket

Specifications

ADA Compliant: No

Application: Commercial, Residential

BAA Compliant: No

Collection: HydroGuard®

Color Finish: Polished Chrome

Depth: 9 in

Faucet Part Type: Cover Plate

GSA Approved: No

Height: 1 in

IAPMO Listed: No

Material: Metal

NSF Certified: No

Product Type: Wall Plate

WaterSense Labeled: No

Weight: 0.55

Width: 12 in