Repair Kit Dial Accessory Plate in Polished Chrome
HydroGuard Repair Kit Dial Accessory Plate in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Round trim plate
- Graphic insert
- Chrome plated
- Adhesive gasket
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential, Industrial, Foodservice
- BAA Compliant:
- No
- Brand Model Compatibility:
- 410
- Collection:
- HydroGuard
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 12-1/2 in
- Faucet Part Type:
- Repair Kit
- Fits Model:
- 410
- Hardware Included:
- Yes
- Height:
- 1/100 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.48 lb
- Width:
- 9 in