Repair Kit for E433 and E434
HydroGuard Repair Kit for E433 and E434
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Buna N O-ring
- Garlock gasket
- EPDM O-ring
- Copper screen
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential, Industrial, Foodservice
- BAA Compliant:
- No
- Brand Model Compatibility:
- E433, E434
- Collection:
- HydroGuard
- Depth:
- 4 in
- FM Approved:
- No
- Faucet Part Type:
- Repair Kit
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Hardware Included:
- Yes
- NSF Certified:
- No
- Product Type:
- Repair Kit
- UL Listed:
- No
- Weight:
- 0.62 lb
- Width:
- 5 in