Thermostatic Tempering Valve for Hot Water Heater and Multiple Lavatory Installations in Bronze
HydroGuard® Thermostatic Tempering Valve for Hot Water Heater and Multiple Lavatory Installations in Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Integral checks with screens
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- HydroGuard®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Faucet Connection:
- NPT
- Faucet Valve Type:
- Tub & Shower Thermostatic Valve
- IAPMO Listed -:
- No
- Trim Only:
- No
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Thermostatic Valve
- WaterSense Labeled:
- No