Trim Plate and LCD Kit in Polished Chrome
HydroGuard Trim Plate and LCD Kit in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hot and cold indicator, with directional arrows
- Batteries included
- LCD temperature read out display
- Round escutcheon
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential, Industrial, Foodservice
- BAA Compliant:
- No
- Brand Model Compatibility:
- F727 VisuGuard
- Collection:
- HydroGuard
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 14 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 4 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Product Type:
- Trim Plate
- UL Listed:
- No
- Weight:
- 1.54 lb
- Width:
- 12 in