Powers Process Controls Hydronic Tempering Valve PLFMM4331

DESCRIPTION

Powers Process Controls Hydronic Tempering Valve

PLFMM4331

Valve Size:

SPECIFICATIONS

ASSE Standards
ASSE 1017
Flow Rate
110 gpm
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
160
Valve Size
1-1/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS