Powers Process Controls Hydronic Tempering Valve PLFSH14341

DESCRIPTION

Powers Process Controls Hydronic Tempering Valve

PLFSH14341

Valve Size:

SPECIFICATIONS

ASSE Standards
ASSE 1017
Flow Rate
0.5 gpm
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
160
Valve Size
1-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS