DESCRIPTION

  • Chrome plated finish
  • Easy to install
  • Oval head screw: 5/8"
  • Zinc lever handle

Powers Process Controls Lever Handle Kit

P900036

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Lever
Material
Zinc
Number of Handles
Single Handle

Starting at
Call for Pricing
  • QUANTITY