DESCRIPTION

Powers Process Controls Polished Brass Hydraulic Shower Valve With Stop

PE710

Valve Size:

SPECIFICATIONS

Color Finish
Polished Brass
Color Finish Category
Brass Tones
Material
Brass
Valve Size
1/2 in
Valve Type
Tub & Shower Rough-In Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY