DESCRIPTION

  • Built-in adjustable temperature limit stop
  • Concealed, 4 port pressure balancing water mixing valve
  • Valve trim features faceplate with graphic insert for temperature indication and handle

Powers Process Controls Biltmore Power Shower Valve

PP905H8W

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CSA Certified
CSA B125
Collection
Biltmore
Color Finish
Chrome
Color Finish Category
Chromes
Handle Type
Lever
Material
Plastic
Number of Handles
Single Handle
Trim Only
No
Valve Size
1/2 in
Valve Type
Tub & Shower Pressure Balancing Valves

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS