Powers Process Controls E421, E422, E425, and E426 Valves Bonnet Kit
HydroGuard Powers Process Controls E421, E422, E425, and E426 Valves Bonnet Kit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Use with HydroGuard T/P Series e420
- Compatible with all models of e420 valves
- Includes O-rings, temp stop, packing gland, huva cup, packing stop ring, bonnet screws, bonnet, and adjustment stem
- Easy to install
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential, Industrial, Foodservice
- Brand Model Compatibility:
- E421, E422, E425, and E426
- Collection:
- HydroGuard
- Depth:
- 5-17/20 in
- Faucet Part Type:
- Repair Kit
- Fits Model:
- E421, E422, E425, E426
- Height:
- 1/20 in
- Weight:
- 0.65 lb
- Width:
- 7-17/20 in