DESCRIPTION

  • Integral check stops reduce installation time
  • Lime resistant parts for long, trouble free service
  • Valve compensates quickly to inlet pressure
  • Will not stick or seize from harsh water conditions

Powers Process Controls Biltmore Pressure Balancing Valve with 1/2 in. Copper Sweat

PP905H

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME 1016
CSA Certified
Yes
Collection
Biltmore
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
4 gpm
Handle Type
Lever
Material
Bronze
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
1/2 in
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY