DESCRIPTION

  • Air operated
  • Reverse action
  • Rigid copper bulb
  • Supply and control pressure gauges included at no additional cost

Powers Process Controls Reversible Temperature Control

P7441214

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Bronze
Color Finish Category
Bronze Tones
Material
Bronze
Trim Only
No
Valve Type
Tub & Shower Thermostatic Valves
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY