Shut-Off and Quadra Ring Kit in Black
HydroGuard Shut-Off and Quadra Ring Kit in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- O-rings, quad rings for tight seal
- Gasket for easy installation
- All soft part for replacement
- Includes silicone gel
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- Brand Model Compatibility:
- 410 Series
- Collection:
- HydroGuard
- Depth:
- 6 in
- Faucet Part Type:
- Repair Kit
- GSA Approved:
- No
- Height:
- 1 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Product Type:
- Seal Kit
- WaterSense Labeled:
- No
- Weight:
- 0.21 lb
- Width:
- 8 in