Steel Stem Extension Accessory
HydroGuard Steel Stem Extension Accessory
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Screws
- Brass rod material
- Bright chrome plated
- Easy to install splines
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- Brand Model Compatibility:
- HydroGuard Series 410, Series 420, Series 2000, Series P410, Models 1, 2, 3, 5, Series e420, Model 7-10, Series e700, Series F727, Series PB410
- Collection:
- HydroGuard
- Depth:
- 6 in
- Faucet Part Type:
- Extension Kit
- Height:
- 3/4 in
- Material:
- Steel
- Product Type:
- Stem Extension Kit
- Weight:
- 0.17 lb
- Width:
- 8 in