DESCRIPTION

  • Ductile iron lugs and low alloy steel bolts secure the clamp to the pipe
  • SBR Chek-O-Seal gasket with multi o-ring sealing ribs made from 100% new rubber ensures performance under varying pressures
  • Single panel stainless steel repair clamp provides corrosion protection
  • Suitable for mild acids, water and salt media with a temperature range of -25° F to 200° F per ASTM D2000
  • Superior storage characteristics allow you to keep these in inventory and assure that they are ready to use when you need them

Powerseal Pipeline Products 1-Bolt Repair Clamp 1.92 - 1.88 in.

P3121112

Length:

SPECIFICATIONS

Fits Pipe Size
1-1/2 in
Length
8 in
Material
Stainless Steel
Range in
1.88 in - 1.92 in

Starting at
Call for Pricing
  • QUANTITY