DESCRIPTION

Powerseal Pipeline Products 1-Bolt Repair Clamp 6.96 - 6.56 in.

P3121NBR6B

Length:

SPECIFICATIONS

Fits Pipe Size
6 in
Length
8 in
Material
Stainless Steel
Material Type
304L
Range in
6.96 in - 6.56 in

Starting at
Call for Pricing
  • QUANTITY