DESCRIPTION

Powerseal Pipeline Products 4 - 5 in. CC Stainless Steel Single Strap Saddle

P34154CCEPX

Tap Size:

SPECIFICATIONS

End Connection 1
CC
End Connections
CC
Fits Pipe Size
4 in - 5 in
Material
Stainless Steel
Range in
4.74 in - 5.63 in
Tap Size
1 in

Starting at
Call for Pricing
  • QUANTITY