DESCRIPTION

  • Ductile iron lugs and low alloy steel bolts secure the clamp to the pipe
  • SBR Chek-O-Seal gasket with multi o-ring sealing ribs made from 100% new rubber ensures performance under varying pressures
  • Single panel stainless steel repair clamp provides corrosion protection
  • Suitable for mild acids, water and salt media with a temperature range of -25°F to 200°F per ASTM D2000
  • Superior storage characteristics allow you to keep these in inventory and assure that they are ready to use when you need them

Powerseal Pipeline Products 3121 10 in. Iron Lug Complete Circle Pipe Bolt Repair Clamp 11.75 - 12.15 in.

P312110E

Length:

SPECIFICATIONS

ASTM Specifications
ASTM A-240, ASTM A-325, ASTM A-536, ASTM A-563, ASTM D-2000
AWWA Specifications
AWWA C-111, AWWA C-230
Collection
3121
Fits Pipe Size
10 in
Length
8 in
Material
Ductile Iron, Low Alloy Steel, Rubber, Stainless Steel
Material Type
304, SBR
NSF Certified
No
Range in
11.75 in - 12.15 in
Temperature Range
-25 to 200 Deg F
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY