10 in. Wide Range Coupling
Model 3506 10 in. Wide Range Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Longest “standard” barrel in the industry
- The SBR transition gasket is produced from 100% new rubber to ensure excellent performance under varying pressures
- Flexible and secure connection which allows the repair or connection of damaged or new sections of pipe
- Working pressure up to 200 psi, testing pressure 300 psi pipe diameters less than IPS/steel rated up to 50 psi working pressure
- Angular deflection up to 8°
- O.D. ranges are cast and molded into glands and gaskets for ease of identification
- Standard barrel and glands receive an interior and exterior fusion bonded epoxy coating
- Suitable for mild acids, water and salt media with a temperature range of -25°F to 200°F
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM A-193, ASTM A-194, ASTM A-325, ASTM A-536, ASTM D-2000
- AWWA:
- AWWA C-210, AWWA C-219
- Coating:
- Fusion Bonded Epoxy
- Collection:
- Model 3506
- End Connection 1:
- Restraint Joint
- End Connection 2:
- Restraint Joint
- End Connections:
- Restraint Joint
- FM Approved:
- No
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 10 in
- Fitting Sizes:
- 10 in
- Fitting Type:
- Coupling, Straight
- IAPMO Listed -:
- Yes
- Length:
- 10 in
- Material:
- Ductile Iron, Low Alloy Steel, Rubber, Stainless Steel
- Material Type:
- 304, 316, SBR
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 200
- Pressure - Maximum:
- 300 psi
- Range (in):
- 10.70 in - 12.12 in
- Temperature Range:
- -25 to 200 Deg F
- UL Listed:
- No
- Weight:
- 69 lb